This product has been discontinued.
Close to Ceiling Light, 1 Light, 22W, Brushed Nickel
Item #: 118792
Cat #: P7249-09EBWB
UPC: 785247137718
Sign In or Register to view pricing and more.
Documents & Guides
Close to Ceiling Light, Round Acrylics, Size: 3-1/2x10-3/8", 22W, 120V, 1 Lamp, 4-Pin T9, Circline Fluorescent, Material: Steel Body & Acrylic Cover, Finish: Brushed Nickel.
Overview
Close to Ceiling Light, Round Acrylics, Size: 3-1/2x10-3/8", 22W, 120V, 1 Lamp, 4-Pin T9, Circline Fluorescent, Material: Steel Body & Acrylic Cover, Finish: Brushed Nickel.
Also known as: 785247137718, P7249-09EBWB
Specifications
Diameter: | 10 3/8 in |
Color: | Brushed Nickel |
Wattage: | 22 |
Type: | Close To Ceiling |
Base: | 4-Pin (G10q) |
Diameter: | 10 3/8 in |
Wattage: | 22 |
Base: | 4-Pin (G10q) |
Color: | Brushed Nickel |
Type: | Close To Ceiling |
Customer Reviews
No reviews for this product
(0)