Ashmore 1-18W 12V PATH LT BK

Item #: 118731

Cat #: P5250-31

UPC: 785247525027

Sign In or Register to view pricing and more.
Ashmore 1-18W 12V PATH LT BKInspired by lanterns from the Old World, the Ashmore low voltage landscape light incorporates handsome details, quill-scrolled arms and decorative finials. One-light path light in cast aluminum with water-seeded glass finished in Black. Low voltage path light must be used with 12V transformer. Includes 1/2 IP threaded adapter, connector, mounting stake (P8618-31) and bulb.

Overview

Ashmore 1-18W 12V PATH LT BKInspired by lanterns from the Old World, the Ashmore low voltage landscape light incorporates handsome details, quill-scrolled arms and decorative finials. One-light path light in cast aluminum with water-seeded glass finished in Black. Low voltage path light must be used with 12V transformer. Includes 1/2 IP threaded adapter, connector, mounting stake (P8618-31) and bulb.
Also known as: 785247525027, P5250-31

Specifications

Wattage: 18
Color: Black
Type: Landscape
Standards: California Proposition 65
Wattage: 18
Type: Landscape
Color: Black
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)