Track Head, PAR20, 1 Lamp, 50W, White

Item #: 118655

Cat #: 8225WH

UPC: 784197822507

Sign In or Register to view pricing and more.
Documents & Guides
Track Head, PAR20, 1 Lamp, 50 Watt, Width: 4 in, White

Overview

Track Head, PAR20, 1 Lamp, 50 Watt, Width: 4 in, White
Also known as: 784197822507, 8225WH

Specifications

Type: Track Heads
Color: White
Wattage: 50
Diameter: 4 in
Type: Track Heads
Wattage: 50
Color: White
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)