AirPro Performance 52in 5 BLADE FAN BN

Item #: 118629

Cat #: P2503-09

UPC: 785247120314

Sign In or Register to view pricing and more.
52 in Performance fan includes 5 reversible Cherry or Natural Cherry blades, Brushed Nickel finish, and lifetime limited warranty. Powerful AirPro motor features 3-speed, triple-capacitor control that can also be reversed to provide year-round comfort. Standard canopy is designed for sloped ceilings with 12:12 pitch. Sure Connect blade attachment system and 3/4 in x 6 in downrod are also included. Can be used to comply with California Title 20.

Overview

52 in Performance fan includes 5 reversible Cherry or Natural Cherry blades, Brushed Nickel finish, and lifetime limited warranty. Powerful AirPro motor features 3-speed, triple-capacitor control that can also be reversed to provide year-round comfort. Standard canopy is designed for sloped ceilings with 12:12 pitch. Sure Connect blade attachment system and 3/4 in x 6 in downrod are also included. Can be used to comply with California Title 20.
Also known as: 785247120314, P2503-09

Specifications

Width: 52 in
Color: Brushed Nickel
Standards: California Proposition 65
Width: 52 in
Standards: California Proposition 65
Color: Brushed Nickel

Customer Reviews

No reviews for this product
(0)