
Fluorescent Lamp, High Output, T5, 24", 24W, 3000K
Item #: 118626
Cat #: FP24/830/HO/ECO
UPC: 046135209284
Documents & Guides
Fluorescent Lamp, High Output, T5, 24 Watt, 3000K, 24 inch, Mini Bipin, Lumens: 1750, 85 CRI *Sylvania Part # 20928* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Sign In or Register to view pricing and more.
Philips Lighting
F24T5/830/HO/ALTO-40PK Fluorescent Lamp, High Output, T5, 24W, 3000K
Item #: 206089
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Fluorescent Lamp, High Output, T5, 24 Watt, 3000K, 24 inch, Mini Bipin, Lumens: 1750, 85 CRI *Sylvania Part # 20928* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135209284, FP24/830/HO/ECO
Specifications
Wattage: | 24 |
Color Temperature: | 3000 (Warm White) |
Color Rendering Index (CRI): | 85 |
Lumens: | 1750 |
Material: | Glass |
Length: | 24 in , 2 ft |
Light Technology: | Fluorescent |
Base: | Miniature Bi-Pin (G5) |
Wattage: | 24 |
Color Rendering Index (CRI): | 85 |
Material: | Glass |
Light Technology: | Fluorescent |
Color Temperature: | 3000 (Warm White) |
Lumens: | 1750 |
Length: | 24 in , 2 ft |
Base: | Miniature Bi-Pin (G5) |
Customer Reviews
No reviews for this product
(0)