This product has been discontinued.
![Tiffany 1-18w 12v PATH LT ABZ Tiffany 1-18w 12v PATH LT ABZ](https://rexel-cdn.com/products/image.jpg?i=96254973-4085-4F45-9147-0651707BBBCF&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
One-light low voltage landscape path light with Antique Bronze finish and Tiffany art glass shade suspended from detailed arm. Solid brass construction. 1/2 IP threaded stem, mounting stake (P8618-31) and connector included. Must be wired to a 12V transformer of proper capacity.
Overview
One-light low voltage landscape path light with Antique Bronze finish and Tiffany art glass shade suspended from detailed arm. Solid brass construction. 1/2 IP threaded stem, mounting stake (P8618-31) and connector included. Must be wired to a 12V transformer of proper capacity.
Also known as: 785247527113, P5271-20
Specifications
Length: | 23 in |
Volts AC: | 12 |
Color: | Antique Bronze |
Wattage: | 18 |
Standards: | California Proposition 65 |
Light Technology: | Halogen |
Length: | 23 in |
Color: | Antique Bronze |
Standards: | California Proposition 65 |
Volts AC: | 12 |
Wattage: | 18 |
Light Technology: | Halogen |
Customer Reviews
No reviews for this product
(0)