This product has been discontinued.
Weatherproof Cover, 1 Gang, Multiple Insert Type, Vertical Mount
Item #: 118598
Cat #: WP2000
UPC: 078275092587
Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof Cover for Landscape Applications, 1 Gang, Multiple Inserts Include: Duplex, GFCI, Toggle or Single Receptacle, Vertical Mount, Polycarbonate, Green
Overview
Weatherproof Cover for Landscape Applications, 1 Gang, Multiple Inserts Include: Duplex, GFCI, Toggle or Single Receptacle, Vertical Mount, Polycarbonate, Green
Also known as: 078275092587, WP2000
Specifications
Material: | Polycarbonate |
Color: | Green |
Mounting: | Vertical |
Gangs: | 1 |
Standards: | California Proposition 65 |
Material: | Polycarbonate |
Mounting: | Vertical |
Standards: | California Proposition 65 |
Color: | Green |
Gangs: | 1 |
Customer Reviews
No reviews for this product
(0)