This product has been discontinued.
Close to Ceiling Light, 2-Light, 22/32W, Brushed Nickel
Item #: 118555
Cat #: P7250-09EBWB
UPC: 785247138340
Sign In or Register to view pricing and more.
Documents & Guides
Close to Ceiling Light, 2-Light, 22/32W, Brushed NickelClose to Ceiling Light, 2-Light, 22/32 Watt, Base: 4-Pin (G10q), Width/Diameter: 17-5/8 inch, Finish: Brushed Nickel, Family: Round Acrylics
Overview
Close to Ceiling Light, 2-Light, 22/32W, Brushed NickelClose to Ceiling Light, 2-Light, 22/32 Watt, Base: 4-Pin (G10q), Width/Diameter: 17-5/8 inch, Finish: Brushed Nickel, Family: Round Acrylics
Also known as: 785247138340, P7250-09EBWB
Specifications
Type: | 2-Light, Close To Ceiling |
Wattage: | 32, 22 |
Color: | Brushed Nickel |
Diameter: | 17 5/8 in |
Base: | 4-Pin (G10q) |
Type: | 2-Light, Close To Ceiling |
Color: | Brushed Nickel |
Base: | 4-Pin (G10q) |
Wattage: | 32, 22 |
Diameter: | 17 5/8 in |
Customer Reviews
No reviews for this product
(0)