Compact Fluorescent Lamp, PAR30, 16W, 2700K

Item #: 118425

Cat #: PF3016

UPC: 762148029076

Sign In or Register to view pricing and more.
Compact Fluorescent Lamp, 16 Watt, Bulb: PAR30 (Sealed Beam), Base: Medium Screw (E26), Lumens: 700, CRI: 82, Color Temperature: 2700K, Rated Average Life: 8000 Hours

Overview

Compact Fluorescent Lamp, 16 Watt, Bulb: PAR30 (Sealed Beam), Base: Medium Screw (E26), Lumens: 700, CRI: 82, Color Temperature: 2700K, Rated Average Life: 8000 Hours
Also known as: 762148029076, PF3016

Specifications

Color: White
Type: Electronic
Wattage: 16
Lumens: 750
Light Technology: Fluorescent
Color: White
Wattage: 16
Light Technology: Fluorescent
Type: Electronic
Lumens: 750

Customer Reviews

No reviews for this product
(0)