This product has been discontinued.
Undercabinet Light, Xenon, 2-Light, 12", 20W, 120V, White
Item #: 118406
Cat #: P7033-30WB
UPC: 785247145003
Sign In or Register to view pricing and more.
Documents & Guides
Undercabinet Light, Xenon, 2-Light, 20 Watt, 120 Volt, Length: 12 inch, Color: White
Overview
Undercabinet Light, Xenon, 2-Light, 20 Watt, 120 Volt, Length: 12 inch, Color: White
Also known as: 785247145003, P7033-30WB
Specifications
Length: | 1 ft |
Type: | Undercabinet Light |
Volts AC: | 120 |
Wattage: | 20 |
Color: | White |
Standards: | California Proposition 65 |
Length: | 1 ft |
Volts AC: | 120 |
Color: | White |
Type: | Undercabinet Light |
Wattage: | 20 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)