![Weatherproof Box, 1 Gang, (4) 3/4" Outlets, 2" Deep, Aluminum Die Cast Weatherproof Box, 1 Gang, (4) 3/4" Outlets, 2" Deep, Aluminum Die Cast](https://rexel-cdn.com/products/dih41lmle1.jpg?i=CE4C6A63-F849-45E3-87AF-9F0F6C0FAEF5&f=420)
Weatherproof Box, 1 Gang, (4) 3/4" Outlets, 2" Deep, Aluminum Die Cast
Item #: 11837
Cat #: DIH4-2-LM
UPC: 042269810259
Sign In or Register to view pricing and more.
Documents & Guides
Single Gang Universal Weatherproof Box, 17.3 Cubic Inches, Hub Size 3/4 Inch, Silver, Aluminum, 4 Outlets, Two on Top, and One on Bottom and Back, with Mounting Lugs, Pack of 10
Overview
Single Gang Universal Weatherproof Box, 17.3 Cubic Inches, Hub Size 3/4 Inch, Silver, Aluminum, 4 Outlets, Two on Top, and One on Bottom and Back, with Mounting Lugs, Pack of 10
Also known as: 042269810259, DIH4-2-LM
Specifications
Gangs: | 1 |
Color: | Silver |
Material: | Aluminum Die Cast |
Threaded Outlet Diameter: | 3/4 in |
Number of Threaded Outlets: | 4 |
Gangs: | 1 |
Material: | Aluminum Die Cast |
Number of Threaded Outlets: | 4 |
Color: | Silver |
Threaded Outlet Diameter: | 3/4 in |
Customer Reviews
No reviews for this product
(0)