This product has been discontinued.
LED 8' Strip Fixture, 90W, 4000K, 11000 Lumen, 120-277V
Item #: 1183456
Cat #: FSS870L840-UNV-DIM-SWZDT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
FluxStream LED 8 Foot Strip Fixture, 90 Watt, 4000K, 11000 Lumen, 120-277 Volt, 0-10V Dimming, Integral Sensor, Daylighting and Occupancy, Advanced Grouping, with Dwell Time
Overview
FluxStream LED 8 Foot Strip Fixture, 90 Watt, 4000K, 11000 Lumen, 120-277 Volt, 0-10V Dimming, Integral Sensor, Daylighting and Occupancy, Advanced Grouping, with Dwell Time
Also known as: FSS870L840-UNV-DIM-SWZDT
Specifications
Color Temperature: | 4000 (Cool White) |
Length: | 8 ft, 96 in |
Wattage: | 90 |
Type: | 0-10V Dimming |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Color Temperature: | 4000 (Cool White) |
Wattage: | 90 |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Length: | 8 ft, 96 in |
Type: | 0-10V Dimming |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)