This product has been discontinued.
LED 4' Strip Fixture, 26W, 4000K, 3000 Lumen, 120-277V
Item #: 1183445
Cat #: FSS430L840-UNV-DIM
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
FluxStream LED 4 Foot Strip Fixture, 26 Watt, 4000K, 3000 Lumen, 120-277 Volt, 0-10V Dimming
Overview
FluxStream LED 4 Foot Strip Fixture, 26 Watt, 4000K, 3000 Lumen, 120-277 Volt, 0-10V Dimming
Also known as: FSS430L840-UNV-DIM
Specifications
Type: | Strip Fixture, 0-10V Dimming |
Wattage: | 26 |
Color Temperature: | 4000 (Cool White) |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Type: | Strip Fixture, 0-10V Dimming |
Color Temperature: | 4000 (Cool White) |
Dimmable: | Yes |
Wattage: | 26 |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)