LED 4' Strip Fixture, 4000K, 120-277V

Item #: 1183438

Cat #: FSS420L840-UNV-DIM

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
FluxStream LED 4 Foot Strip Fixture, 4000K, 120-277 Volt, 0-10V Dimming

Overview

FluxStream LED 4 Foot Strip Fixture, 4000K, 120-277 Volt, 0-10V Dimming
Also known as: FSS420L840-UNV-DIM

Specifications

Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Type: 0-10V Dimming
Dimmable: Yes
Length: 4 ft, 48 in
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)