LED DECORATIVE FLOOD 52W 4000K 4552LMS 95 BRONZE 120/277V

Item #: 1183394

Cat #: FML-52-4K

UPC: 785988033614

Sign In or Register to view pricing and more.
Documents & Guides
LED DECORATIVE FLOOD 52W 4000K 4552LMS 95 BRONZE 120/277V

Overview

LED DECORATIVE FLOOD 52W 4000K 4552LMS 95 BRONZE 120/277V
Also known as: 785988033614, FML-52-4K

Specifications

Wattage: 52
Color Temperature: 4000 (Cool White)
Mounting: Knuckle
Color: Bronze
Standards: California Proposition 65
Light Technology: LED
Lumens: 4552
Wattage: 52
Mounting: Knuckle
Standards: California Proposition 65
Lumens: 4552
Color Temperature: 4000 (Cool White)
Color: Bronze
Light Technology: LED

Customer Reviews

No reviews for this product
(0)