12W CFL Retrofit LED Lamp, 40K

Item #: 1183275

Cat #: LED-7318-40A

UPC: 844006073527

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 12W, 120-277V, Bulb: PL, Base: 4-Pin (G24Q), CRI: 84, Color Temperature: 4000K, Beam Angle: 180°, Rated Average Life: >25,000 Hrs. Compatible with 12-18W, 2-Pin Magnetic Ballast or Line Voltage (120-277).

Overview

LED Lamp, 12W, 120-277V, Bulb: PL, Base: 4-Pin (G24Q), CRI: 84, Color Temperature: 4000K, Beam Angle: 180°, Rated Average Life: >25,000 Hrs. Compatible with 12-18W, 2-Pin Magnetic Ballast or Line Voltage (120-277).
Also known as: 844006073527, LED-7318-40A

Specifications

Color Rendering Index (CRI): 84
Color Temperature: 4000 (Cool White)
Wattage: 12
Light Technology: LED
Dimmable: No
Base: 4-Pin (G24q)
Angle: 180°
Color Rendering Index (CRI): 84
Wattage: 12
Dimmable: No
Angle: 180°
Color Temperature: 4000 (Cool White)
Light Technology: LED
Base: 4-Pin (G24q)

Customer Reviews

No reviews for this product
(0)