GOOSENECK 24" ARM 13W NEUTRAL LED 11" ANGLED CO

Item #: 1182520
Cat #: GN1LED13NAC11W
UPC: 019813037608
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
GOOSENECK 24" ARM 13W NEUTRAL LED 11" ANGLED CONE SHADE WHITE

Overview

GOOSENECK 24" ARM 13W NEUTRAL LED 11" ANGLED CONE SHADE WHITE
Also known as: 019813037608, GN1LED13NAC11W

Specifications

Wattage: 13
Color Temperature: 4000 (Cool White)
Color: White
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 13
Color: White
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)