Pendant, 1-Light, 60W, Incandescent, Satin Nickel

Item #: 118252

Cat #: 91078MRSN

UPC: 783209000889

Sign In or Register to view pricing and more.
Documents & Guides
Essentials 1-Light Pendant Fixture, Marble Glass, 1-Light, 60 Watt, Medium Base, Satin Nickel Finish, Max Overall Height 45 1/2 Inch, Chain Length 36 Inch, Dimmable

Overview

Essentials 1-Light Pendant Fixture, Marble Glass, 1-Light, 60 Watt, Medium Base, Satin Nickel Finish, Max Overall Height 45 1/2 Inch, Chain Length 36 Inch, Dimmable
Also known as: 783209000889, 91078MRSN

Specifications

Type: 1-Light, Pendant
Base: Medium Screw (E26)
Color: Satin Nickel
Material: Iron
Wattage: 60
Diameter: 18 in
Type: 1-Light, Pendant
Color: Satin Nickel
Wattage: 60
Base: Medium Screw (E26)
Material: Iron
Diameter: 18 in

Customer Reviews

No reviews for this product
(0)