Track Head, PAR20, 1 Lamp, 50W, White

Item #: 118216

Cat #: 8257WH

UPC: 784197825706

Sign In or Register to view pricing and more.
Documents & Guides
Track Head, PAR20, 1 Lamp, 50 Watt, Width: 3-1/4 in, White

Overview

Track Head, PAR20, 1 Lamp, 50 Watt, Width: 3-1/4 in, White
Also known as: 784197825706, 8257WH

Specifications

Type: Track Heads
Diameter: 3 1/4 in
Color: White
Wattage: 50
Type: Track Heads
Color: White
Diameter: 3 1/4 in
Wattage: 50

Customer Reviews

No reviews for this product
(0)