Compact Fluorescent Lamp, 4-Pin, PL, 13W, 2700K, G24Q-1 Base

Item #: 118213

Cat #: 32413Q

UPC: 762148324164

Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 13 Watt, Bulb: Quad Tube, 4 Pin, G24Q-1 Base, 2700K, Lumens: 890, 82 CRI, Standard Case Qty: 25

Overview

Compact Fluorescent Lamp, 13 Watt, Bulb: Quad Tube, 4 Pin, G24Q-1 Base, 2700K, Lumens: 890, 82 CRI, Standard Case Qty: 25
Also known as: 762148324164, 32413Q

Specifications

Wattage: 13
Color Rendering Index (CRI): 82
Type: Indoor, Rapid Start
Shape: PL-C (Quad Tube), CFQ (Quad Tube)
Lumens: 890
Color: White
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Base: 4-Pin (G24q-1)
Wattage: 13
Type: Indoor, Rapid Start
Lumens: 890
Color Temperature: 2700 (Warm White)
Base: 4-Pin (G24q-1)
Color Rendering Index (CRI): 82
Shape: PL-C (Quad Tube), CFQ (Quad Tube)
Color: White
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)