Weatherproof Box, 1 Gang, (5) 1/2" Outlets, 2" Deep, Aluminum Die Cast

Item #: 11816

Cat #: DIH5-1-LM

UPC: 042269810266

Sign In or Register to view pricing and more.
Documents & Guides
RED DIH5-1-LM SHRNK-WRP RECT 5 HOLE

Overview

RED DIH5-1-LM SHRNK-WRP RECT 5 HOLE
Also known as: 042269810266, DIH5-1-LM

Specifications

Gangs: 1
Color: Silver
Material: Aluminum Die Cast
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 5
Gangs: 1
Material: Aluminum Die Cast
Number of Threaded Outlets: 5
Color: Silver
Threaded Outlet Diameter: 1/2 in

Customer Reviews

No reviews for this product
(0)