SUPPLEMENTARY PROTECTOR 1P 16A CURVE B

Item #: 1181348

Cat #: 5SY4116-6

UPC: 754554875101

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SUPPLEMENTARY PROTECTOR 1P 16A CURVE B

Overview

SUPPLEMENTARY PROTECTOR 1P 16A CURVE B
Also known as: 754554875101, 5SY4116-6

Specifications

Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 16
Type: Trip Curve B
Volts AC: 277
Poles: 1
Type: Trip Curve B
Mounting: DIN Rail
Amps: 16

Customer Reviews

No reviews for this product
(0)