Globe 1-100W MED POST LANTERN BL

Item #: 118106

Cat #: P5478-60

UPC: 785247547814

Sign In or Register to view pricing and more.
Complete post lantern featuring a white shatter-resistant 10 inch acrylic twist-lock globe with a black fitter.

Overview

Complete post lantern featuring a white shatter-resistant 10 inch acrylic twist-lock globe with a black fitter.
Also known as: 785247547814, P5478-60

Specifications

Wattage: 100
Volts AC: 120
Mounting: Post
Color: Black
Standards: California Proposition 65
Light Technology: Incandescent
Wattage: 100
Mounting: Post
Standards: California Proposition 65
Volts AC: 120
Color: Black
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)