Round floor box assembly with a brass flip-lid cover for a duplex device

Item #: 1180938

Cat #: FB-7N

UPC: 085339972372

Sign In or Register to view pricing and more.
Documents & Guides
ALL FB-7N 24.5 FLR BOX RND NI

Overview

ALL FB-7N 24.5 FLR BOX RND NI
Floor box assembly for residential wood floor cut-in application for use with nonmetallic sheathed cable. Used in areas of the home with large floor space openings where additional electric outlets are required by National Electrical Code to minimize long extension cord runs.
Also known as: 085339972372, FB-7N

Specifications

Material: Polycarbonate, Copper, Brass, Rubber
Depth: 3 in
Color: Black
Height: 3.250 in
Standards: California Proposition 65
Width: 3.940 in
Cubic Inches: 24.500 in³
Material: Polycarbonate, Copper, Brass, Rubber
Color: Black
Standards: California Proposition 65
Cubic Inches: 24.500 in³
Depth: 3 in
Height: 3.250 in
Width: 3.940 in

Customer Reviews

No reviews for this product
(0)