LED Baffle-Trim Module For 4"

Item #: 1180799

Cat #: LT460WH6927

UPC: 080083762033

Sign In or Register to view pricing and more.
4 Inch Retrofit Baffle, Trim LED Module, 90 CRI, 2700K, 7.5 Watt, 120V, Matte White

Overview

4 Inch Retrofit Baffle, Trim LED Module, 90 CRI, 2700K, 7.5 Watt, 120V, Matte White
4" Retrofit Baffle-Trim LED Module, 120V, 90CRI, 2700K, White
Also known as: 080083762033, LT460WH6927

Specifications

Mounting: Recessed
Volts AC: 120
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Wattage: 7.500
Light Technology: LED
Dimmable: Yes
Mounting: Recessed
Color Rendering Index (CRI): 90
Wattage: 7.500
Dimmable: Yes
Volts AC: 120
Color Temperature: 2700 (Warm White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)