120 W Bulb Post Top LED

Item #: 1180734

Cat #: LED-8090M4T4

UPC: 844006081485

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 120W, 120-277V, Bulb: Shoe Box/Wall Pack/Canopy, Base: Mogul Screw (E39), Lumens: 9561, CRI: 84.6, Color Temperature: 4000K, Rated Average Life: Up to 50,000 Hrs. 120W LED retrofit lamp to replace MH and HPS lamps up to 400w, E39 Mogul base. Rotatable base enables user to accurately direct LED output to target. UL damp rated approved for open or fully enclosed fixtures. *** Type IV Distribution (see cut sheet for beam pattern) ***

Overview

LED Lamp, 120W, 120-277V, Bulb: Shoe Box/Wall Pack/Canopy, Base: Mogul Screw (E39), Lumens: 9561, CRI: 84.6, Color Temperature: 4000K, Rated Average Life: Up to 50,000 Hrs. 120W LED retrofit lamp to replace MH and HPS lamps up to 400w, E39 Mogul base. Rotatable base enables user to accurately direct LED output to target. UL damp rated approved for open or fully enclosed fixtures. *** Type IV Distribution (see cut sheet for beam pattern) ***
Also known as: 844006081485, LED-8090M4T4

Specifications

Lumens: 9561
Color Temperature: 4000 (Cool White)
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 85
Wattage: 120
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 9561
Base: Mogul Screw (E39)
Wattage: 120
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 85
Light Technology: LED

Customer Reviews

No reviews for this product
(0)