


Sign In or Register to view pricing and more.
Klein-Kord® Belt Pad with Two Pocket Tabs Rolled-Edge Leather Belt Cushion for Comfort when Leaning Back. 4-3/4'' (120.6 mm) Overall Width, Padded for Maximum Comfort and Body Fit, 1-3/4'' (44 mm) Wide Belt Strap Made of 6-ply Klein-Kord®
Overview
Klein-Kord® Belt Pad with Two Pocket Tabs Rolled-Edge Leather Belt Cushion for Comfort when Leaning Back. 4-3/4'' (120.6 mm) Overall Width, Padded for Maximum Comfort and Body Fit, 1-3/4'' (44 mm) Wide Belt Strap Made of 6-ply Klein-Kord®
Klein-Kord® belt pad with two pocket tabs. Rolled-edge leather belt cushion for comfort when leaning back. 4-3/4-Inch (12 cm) overall width.
Also known as: 092644525551, 5266N-18D
Specifications
Type: | Back Belt, Lineman, Tool Belt |
Material: | Leather |
Standards: | California Proposition 65 |
Type: | Back Belt, Lineman, Tool Belt |
Standards: | California Proposition 65 |
Material: | Leather |
Customer Reviews
No reviews for this product
(0)