Track Head, PAR30, 1 Lamp, 75W, White

Item #: 118037

Cat #: 8430WH

UPC: 784197843007

Sign In or Register to view pricing and more.
Documents & Guides
Track Head, PAR30, 1 Lamp, 75 Watt, Width: 4-1/16 in, White

Overview

Track Head, PAR30, 1 Lamp, 75 Watt, Width: 4-1/16 in, White
Also known as: 784197843007, 8430WH

Specifications

Type: Track Heads
Wattage: 75
Diameter: 4 1/16 in
Color: White
Type: Track Heads
Diameter: 4 1/16 in
Wattage: 75
Color: White

Customer Reviews

No reviews for this product
(0)