LKG WT S/SHRD CONN, 30A 125V, L5-30R

Item #: 118002

Cat #: HBL2613SW

UPC: 783585231624

Sign In or Register to view pricing and more.
Hubbell Wiring Device Kellems, Locking Devices, TwistLock, WatertightSafety Shroud, Female Conector Body, 30A 125V, 2-Pole 3-Wire Grounding,L5-30R, Screw Terminal, Black and White

Overview

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, WatertightSafety Shroud, Female Conector Body, 30A 125V, 2-Pole 3-Wire Grounding,L5-30R, Screw Terminal, Black and White
Also known as: 783585231624, HBL2613SW

Specifications

Type: Grounding, Connector
Color: Black/White
Amps: 30
Volts AC: 250
NEMA Configuration: L5-30R
Type: Grounding, Connector
Amps: 30
NEMA Configuration: L5-30R
Color: Black/White
Volts AC: 250

Customer Reviews

No reviews for this product
(0)