Compact Fluorescent Lamp, 23W, PAR38

Item #: 117942

Cat #: PF3823

UPC: 762148029083

Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 23W, Bulb: PAR38 (Blown Reflector), Base: Medium Screw (E26), Lumens: 1000, CRI: 82, Color Temperature: 2700K, Rated Average Life: 8,000 Hrs. 100W Equivalent.

Overview

Compact Fluorescent Lamp, 23W, Bulb: PAR38 (Blown Reflector), Base: Medium Screw (E26), Lumens: 1000, CRI: 82, Color Temperature: 2700K, Rated Average Life: 8,000 Hrs. 100W Equivalent.
Also known as: 762148029083, PF3823

Specifications

Lumens: 1000
Base: Medium Screw (E26)
Wattage: 23
Color Rendering Index (CRI): 82
Volts AC: 120
Color: White
Type: Electronic
Shape: PAR38 (Sealed Beam)
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Lumens: 1000
Wattage: 23
Volts AC: 120
Type: Electronic
Color Temperature: 2700 (Warm White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Color: White
Shape: PAR38 (Sealed Beam)
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)