![Weatherproof Box, 1 Gang, (5) 3/4" Outlets, 2" Deep, Aluminum Die Cast Weatherproof Box, 1 Gang, (5) 3/4" Outlets, 2" Deep, Aluminum Die Cast](https://rexel-cdn.com/products/ih51le1.jpg?i=FDC1C01B-D193-4A3B-A9CD-6AD97B740825&f=420)
Weatherproof Box, 1 Gang, (5) 3/4" Outlets, 2" Deep, Aluminum Die Cast
Item #: 11793
Cat #: DIH5-2-LM
UPC: 042269810273
Sign In or Register to view pricing and more.
Documents & Guides
Single Gang Universal Weatherproof Box, 17.3 Cubic Inches, Hub Size 3/4 Inch, Silver, Aluminum, 5 Outlets, Two on Top, and Bottom and One on Back, with Mounting Lugs
Overview
Single Gang Universal Weatherproof Box, 17.3 Cubic Inches, Hub Size 3/4 Inch, Silver, Aluminum, 5 Outlets, Two on Top, and Bottom and One on Back, with Mounting Lugs
Also known as: 042269810273, DIH5-2-LM
Specifications
Gangs: | 1 |
Material: | Aluminum Die Cast |
Threaded Outlet Diameter: | 3/4 in |
Number of Threaded Outlets: | 5 |
Gangs: | 1 |
Threaded Outlet Diameter: | 3/4 in |
Material: | Aluminum Die Cast |
Number of Threaded Outlets: | 5 |
Customer Reviews
No reviews for this product
(0)