20A 120/277VAC B+S WIRE 4W KEY LOCK SW

Item #: 117923

Cat #: PS20AC4-KL

UPC: 785007195682

Sign In or Register to view pricing and more.
Documents & Guides
4way Key Lock Back and, Side Wire 20amp 120/277volt

Overview

4way Key Lock Back and, Side Wire 20amp 120/277volt
Also known as: 785007195682, PS20AC4-KL

Specifications

Type: Switch, Non-Insulated, Distribution Block
Poles: 3
Mounting: Surface
Color: Gray, Black
Amps: 175
Type: Switch, Non-Insulated, Distribution Block
Mounting: Surface
Amps: 175
Poles: 3
Color: Gray, Black

Customer Reviews

No reviews for this product
(0)