Ceiling/Fixture Box, 1-Gang, 3-7/8" Deep

Item #: 1178885

Cat #: FDS23

UPC: 018997401908

Sign In or Register to view pricing and more.
Documents & Guides
Ceiling/Fixture Box, 1-Gang, Screw-On, Non-Metallic, Depth: 3-7/8". Cubic Inches: 23". Fixture Weight: 50 lbs.

Overview

Ceiling/Fixture Box, 1-Gang, Screw-On, Non-Metallic, Depth: 3-7/8". Cubic Inches: 23". Fixture Weight: 50 lbs.
Also known as: 018997401908, FDS23

Specifications

Mounting: Screw On
Color: Black
Material: Plastic
Gangs: 1
Depth: 3 7/8 in
Cubic Inches: 23 in³
Mounting: Screw On
Material: Plastic
Depth: 3 7/8 in
Color: Black
Gangs: 1
Cubic Inches: 23 in³

Customer Reviews

No reviews for this product
(0)