This product has been discontinued.

LED Dock Light, 15 Watt, 42 Inch Arm, Toggle Switch, 120V
Item #: 1178800
Cat #: ID5L42-120-WB
UPC: 782343200858
Documents & Guides
LED Dock Light, 15 Watt, 42 Inch Arm, Toggle Switch, 120 Volt, Stainless Steel Arm, Die Cast Head, Wide Beam Optics
Sign In or Register to view pricing and more.
No associated products found.
Overview
LED Dock Light, 15 Watt, 42 Inch Arm, Toggle Switch, 120 Volt, Stainless Steel Arm, Die Cast Head, Wide Beam Optics
Also known as: 782343200858, ID5L42-120-WB
Specifications
Length: | 42 in |
Volts AC: | 120 |
Wattage: | 15 |
Light Technology: | LED |
Color: | Yellow |
Length: | 42 in |
Wattage: | 15 |
Color: | Yellow |
Volts AC: | 120 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)