FUTURE FLOOD 26W LED NEUTRAL ARM ON-OFF 5X5 BRONZE

Item #: 1178509

Cat #: FFLED26NB55

UPC: 019813222769

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
FUTURE FLOOD 26W LED NEUTRAL ARM ON-OFF 5X5 BRONZE

Overview

FUTURE FLOOD 26W LED NEUTRAL ARM ON-OFF 5X5 BRONZE
Also known as: 019813222769, FFLED26NB55

Specifications

Mounting: Arm
Wattage: 26
Color Temperature: 4000 (Cool White)
Color: Bronze
Lumens: 4043
Light Technology: LED
Mounting: Arm
Color Temperature: 4000 (Cool White)
Lumens: 4043
Wattage: 26
Color: Bronze
Light Technology: LED

Customer Reviews

No reviews for this product
(0)