MINI UNIVERSAL 250W MAX MATTE WHITE

Item #: 117837

Cat #: 9021WH

UPC: 784197902100

Documents & Guides
Style, Quality and Value Economical spotlights that provide a strong punch of accent light;A sliding socket accommodates a variety of lamps: PAR16 / R20 / PAR20 / PAR30 / PAR38 For style, quality and value, nothing outperforms Philips Lightolier’s Traditional series. The Traditional series provides maximum value at reasonable cost. Versatile housing with a sliding socket from Lightolier;Finish: Matte Black, Matte White;Tensioned pivot mounting that adjusts horizontally 350° stop;Porcelain socket;Aluminum housing 1/8 inch;Steel Yoke Fashion;Food and Large Retailers
Sign In or Register to view pricing and more.

No associated products found.

Overview

Style, Quality and Value Economical spotlights that provide a strong punch of accent light;A sliding socket accommodates a variety of lamps: PAR16 / R20 / PAR20 / PAR30 / PAR38 For style, quality and value, nothing outperforms Philips Lightolier’s Traditional series. The Traditional series provides maximum value at reasonable cost. Versatile housing with a sliding socket from Lightolier;Finish: Matte Black, Matte White;Tensioned pivot mounting that adjusts horizontally 350° stop;Porcelain socket;Aluminum housing 1/8 inch;Steel Yoke Fashion;Food and Large Retailers
Also known as: 784197902100, 9021WH

Specifications

Color: White
Wattage: 250
Diameter: 2 1/2 in
Color: White
Diameter: 2 1/2 in
Wattage: 250

Customer Reviews

No reviews for this product
(0)