TRADEMASTER WP 1G 1 TOGGLE BLACK

Item #: 117828

Cat #: TP1-BK

UPC: 785007274011

Sign In or Register to view pricing and more.
Documents & Guides
Trademaster Wall Plate 1gang 1toggle Black

Overview

Trademaster Wall Plate 1gang 1toggle Black
Also known as: 785007274011, TP1-BK

Specifications

Type: Toggle Switch, Wallplate
Mounting: Device
Size: Standard
Color: Black
Material: Thermoplastic, Nylon
Gangs: 1
Type: Toggle Switch, Wallplate
Size: Standard
Material: Thermoplastic, Nylon
Mounting: Device
Color: Black
Gangs: 1

Customer Reviews

No reviews for this product
(0)