15.5W A19 LED Lamp, 30K

Item #: 1177977

Cat #: L16A19N1530K

UPC: 762148069942

Sign In or Register to view pricing and more.
Documents & Guides
15.5 Watt LED A19 Lamp, 120V, 80 CRI, 1650 Lumens, Color Temperature: 3000K, E26 Base, Non-Dimmable

Overview

15.5 Watt LED A19 Lamp, 120V, 80 CRI, 1650 Lumens, Color Temperature: 3000K, E26 Base, Non-Dimmable
TCP’s LED A-Lamps provide the lighting you need at a cost you will love. Advanced factory techniques and rigorous testing ensure each lamp is perfect from day one. Install a LED A-lamp wherever you would a traditional lamp and see the improvement.
Also known as: 762148069942, L16A19N1530K

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 1625
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Wattage: 16
Light Technology: LED
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 80
Wattage: 16
Base: Medium Screw (E26)
Lumens: 1625
Shape: A19 (Arbitrary)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)