12W PAR30S LED Lamp, 41K

Item #: 1177958

Cat #: LED12P30SD41KSP

UPC: 762148246114

Sign In or Register to view pricing and more.
TCP LED12P30SD41KSP LED 12W P

Overview

TCP LED12P30SD41KSP LED 12W P
Also known as: 762148246114, LED12P30SD41KSP

Specifications

Lumens: 875
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Wattage: 12
Lumens: 875
Color Rendering Index (CRI): 82
Base: Medium Screw (E26)
Wattage: 12

Customer Reviews

No reviews for this product
(0)