12W PAR30S LED Lamp, 30K

Item #: 1177956

Cat #: LED12P30SD30KSP

UPC: 762148246084

Sign In or Register to view pricing and more.

Overview

TCP LED12P30SD30KSP LED 12W P
Also known as: 762148246084, LED12P30SD30KSP

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 875
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Wattage: 12
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Wattage: 12
Lumens: 875
Color Rendering Index (CRI): 82

Customer Reviews

No reviews for this product
(0)