Toggle Switch Wallplate, 1-Gang, Nylon, Lt. Almond

Item #: 117792

Cat #: TP1-LA

UPC: 785007274042

Sign In or Register to view pricing and more.
Documents & Guides
1-Gang Toggle Device Switch Wallplate, Standard Size, Material: Nylon, Device Mount - Color: Light Almond.

Overview

1-Gang Toggle Device Switch Wallplate, Standard Size, Material: Nylon, Device Mount - Color: Light Almond.
Also known as: 785007274042, TP1-LA

Specifications

Type: Toggle Switch, Wallplate
Color: Light Almond
Mounting: Device
Size: Standard
Gangs: 1
Material: Nylon
Type: Toggle Switch, Wallplate
Mounting: Device
Gangs: 1
Color: Light Almond
Size: Standard
Material: Nylon

Customer Reviews

No reviews for this product
(0)