Tall LED Wall Pack, 20W/4000K, Bronze

Item #: 1177870

Cat #: TW20-NW-G1-8-BZ

UPC: 783352024053

Sign In or Register to view pricing and more.
Documents & Guides
Tall LED Wall Pack, 20 Watt, 120-277V, Lumens: 2277, Color Temperature: 4000K, Color: Bronze

Overview

Tall LED Wall Pack, 20 Watt, 120-277V, Lumens: 2277, Color Temperature: 4000K, Color: Bronze
The Stonco Tall Wall Pack makes it easy to switch to LED. This compact wall pack utilizes only 20W and provides 70W HID equivalent illumination for enhanced energy savings.
Also known as: 783352024053, TW20-NW-G1-8-BZ

Specifications

Type: Wallpack
Color Temperature: 4000 (Cool White)
Color: Bronze
Light Technology: LED
Type: Wallpack
Color: Bronze
Color Temperature: 4000 (Cool White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)