Milb M400-ug-aps-lc 400a 4t Rt 24/4

Item #: 1177144

Cat #: M400-UG-APS-LC

UPC: 784572116238

Sign In or Register to view pricing and more.

Overview

MIL M400-UG-APS-LC 400A METER
Also known as: 784572116238, M400-UG-APS-LC

Specifications

Amps: 400
Mounting: Surface
Phase: 1
Standards: California Proposition 65
Amps: 400
Phase: 1
Mounting: Surface
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)