2 X 4 CENTER LENS TROFFER 5000LMS 3500K 5-WIRE FLEX

Item #: 1176781
Cat #: CCL-24-5035-C588
UPC: 078531132101
Sign In or Register to view pricing and more.
Documents & Guides
2 X 4 CENTER LENS TROFFER 5000LMS 3500K 5-WIRE FLEX

Overview

2 X 4 CENTER LENS TROFFER 5000LMS 3500K 5-WIRE FLEX
Also known as: 078531132101, CCL-24-5035-C588

Specifications

Mounting: Recessed
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Light Technology: LED
Color Temperature: 3500 (Neutral White)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)