P&S L2320-P PLUG 5W20A347/600 VT/L

Item #: 117676

Cat #: L2320-P

UPC: 785007232042

Documents & Guides
PAS L2320-P PLUG 5W20A347/600
Sign In or Register to view pricing and more.

No associated products found.

Overview

PAS L2320-P PLUG 5W20A347/600
Also known as: 785007232042, L2320-P

Specifications

Phase: 3
Color: Black, White
Amps: 20
Type: Plug
Material: Thermoplastic
Length: 3 in
Phase: 3
Amps: 20
Material: Thermoplastic
Color: Black, White
Type: Plug
Length: 3 in

Customer Reviews

No reviews for this product
(0)