LED Suspended High Bay, 16" x 24", 40K

Item #: 1176644
Cat #: LWS-40VL-W-EDU-SFA
UPC: 078531128258
Sign In or Register to view pricing and more.
Documents & Guides
LED Suspended High Bay, 16" x 24", 40K Color Temperature, Very High Lumen, Wide, 0-10V Dimming, 120-277 Volt, Smooth Frosted Acrylic Lens.

Overview

LED Suspended High Bay, 16" x 24", 40K Color Temperature, Very High Lumen, Wide, 0-10V Dimming, 120-277 Volt, Smooth Frosted Acrylic Lens.
Also known as: 078531128258, LWS-40VL-W-EDU-SFA

Specifications

Color: Frosted
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Size: 1 x 2 ft.
Color: Frosted
Light Technology: LED
Size: 1 x 2 ft.
Type: 0-10V Dimming
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)