1-60W MED CTC LANTERN White

Item #: 117631

Cat #: P5603-30

UPC: 785247560332

Documents & Guides
An outdoor injelly jar in utility flush mount featuring a white powder-coated finish and clear marine glass. The fixture is wet location listed and ideal for outdoor spaces. The glass shape is a reminder of the old-fashioned jelly jars.
Sign In or Register to view pricing and more.

No associated products found.

Overview

An outdoor injelly jar in utility flush mount featuring a white powder-coated finish and clear marine glass. The fixture is wet location listed and ideal for outdoor spaces. The glass shape is a reminder of the old-fashioned jelly jars.
Also known as: 785247560332, P5603-30

Specifications

Base: Medium Screw (E26)
Color: White
Wattage: 60
Diameter: 4 7/8 in
Standards: California Proposition 65
Base: Medium Screw (E26)
Wattage: 60
Standards: California Proposition 65
Color: White
Diameter: 4 7/8 in

Customer Reviews

No reviews for this product
(0)