Outdoor Close-to-Ceiling Jelly Jar Lantern, Black

Item #: 117607

Cat #: P5603-31

UPC: 785247560349

Sign In or Register to view pricing and more.
Documents & Guides
Outdoor Close-to-Ceiling Jelly Jar Lantern, 4.875 Inch x 4.875 Inch x 6.25 Inch, Black Finish ***Requires (1) A19 Lamp To Operate (Sold Separately)***

Overview

Outdoor Close-to-Ceiling Jelly Jar Lantern, 4.875 Inch x 4.875 Inch x 6.25 Inch, Black Finish ***Requires (1) A19 Lamp To Operate (Sold Separately)***
An outdoor "jelly jar" utility flush mount featuring a black powder-coated finish and clear marine glass. The fixture is wet location listed and ideal for outdoor spaces. The glass shape is a reminder of the old-fashioned jelly jars.
Also known as: 785247560349, P5603-31

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: Black
Wattage: 60
Mounting: Wall
Standards: California Proposition 65
Length: 6.250 in
Base: Medium Screw (E26)
Color: Black
Mounting: Wall
Length: 6.250 in
Volts AC: 120
Wattage: 60
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)