Hubbell - Lighting LAW4-40HL-EDU

Item #: 1175957
Cat #: LAW4-40HL-EDU
UPC: 078531125233
Sign In or Register to view pricing and more.
Documents & Guides
COL LAW4-40HL-EDU

Overview

COL LAW4-40HL-EDU
Also known as: 078531125233, LAW4-40HL-EDU

Specifications

Wattage: 55
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Color: White
Lumens: 5600
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 55
Length: 4 ft, 48 in
Lumens: 5600
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Color: White
Standards: California Proposition 65
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)