Toggle Switch Wallplate, 2-Gang, Nylon, Lt. Almond

Item #: 117588

Cat #: TP2-LA

UPC: 785007274110

Sign In or Register to view pricing and more.
Documents & Guides
2-Gang Toggle Device Switch Wallplate, Standard Size, Material: Nylon, Device Mount - Color: Light Almond.

Overview

2-Gang Toggle Device Switch Wallplate, Standard Size, Material: Nylon, Device Mount - Color: Light Almond.
Also known as: 785007274110, TP2-LA

Specifications

Type: Toggle Switch, Wallplate
Color: Light Almond
Gangs: 2
Mounting: Device
Size: Standard
Material: Nylon
Type: Toggle Switch, Wallplate
Gangs: 2
Size: Standard
Color: Light Almond
Mounting: Device
Material: Nylon

Customer Reviews

No reviews for this product
(0)